ERCO 1034955.000

Item #: 1302772

Cat #: 1034955

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERCO 1034955.000

Overview

ERCO 1034955.000
Also known as: 1034955, ELU1034955

Specifications

Type: End Clamp
Color: Silver
Material: Aluminum
Weight: .133 lbs
Size: 30 - 45 mm
Finish: Mill
Type: End Clamp
Material: Aluminum
Size: 30 - 45 mm
Color: Silver
Weight: .133 lbs
Finish: Mill

Customer Reviews

No reviews for this product
(0)