Generator, Portable, 3kW, 120VAC, 25A, Inverter Generator

Item #: 1302494

Cat #: 7127

UPC: 696471072600

Company wide:
0 in stock
Documents & Guides
Generator, Portable, 3kW, 120VAC, 25A, Inverter Generator, 109.1 lbs, H x W x D: 18.4 x 13.3 x 22.2, iQ Series Series

Overview

Generator, Portable, 3kW, 120VAC, 25A, Inverter Generator, 109.1 lbs, H x W x D: 18.4 x 13.3 x 22.2, iQ Series Series

Ultra-Quiet - Advanced inverter technology and enclosure design provide optimal quiet performance Å POWERRUSH™ Advanced Technology - Delivers over 50% more starting capacity allowing you to do more with less* Ideal For Work Or Play - Durable steel enclosure, clean inverter power and easy portability make this the ideal generator for jobsites or recreational activities Electric Start - Hassle free startup (battery included) PowerDial™ - Choke/Run/Stop - three operation settings integrated into one simple-to-use dial True Power™ Technology provides clean, stable power ideal for sensitive electronics, tools and appliances Digital Smart LCD - Digital Wattage Meter, Run Time Remaining Display, Generator Status, Hour Meter and Fuel Level USB Ports - Charge mobile devices including smartphones and tablets Economy Mode – Reduces noise and fuel consumption Parallel Ready - Connect two iQ3500 inverter generators for twice the power.

Also known as: 696471072600, 7127, GPS7127

Specifications

Type: Portable, Generator
Volts AC: 120
NEMA Configuration: 5-20R, L5-30R
Wattage: 3000
Type: Portable, Generator
NEMA Configuration: 5-20R, L5-30R
Volts AC: 120
Wattage: 3000