STL SEALING LOCKNUTS, 5"

Item #: 1302395

Cat #: LNS-500

UPC: 785592990075

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
STL SEALING LOCKNUTS, 5"

Overview

STL SEALING LOCKNUTS, 5"
Also known as: 785592990075, LNS-500, MADLNS500

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65