Wire Cart, 12 Spool Capacity

Item #: 1302213

Cat #: MH8210

UPC: 784297021756

$ 157.94 EA
Company wide:
3 in stock
Documents & Guides
Wire Cart, 12 Spool Capacity

Overview

Wire Cart, 12 Spool Capacity

Convenient cable mobility! Designed to carry up to 12 spools of wire where you need them most. Constructed of steel tubing with a powder coat finish, our Wire Handling Cart holds up to everyday wear and tear. 3/8" hitch pin clips allow easy loading and changing of spools. Shipped knocked down, takes up less shelf space.

Also known as: 784297021756, MH8210, MADMH8210

Features & Benefits

  • Holds 12 spools 7" diameter x 5" wide
  • 3/8" hitch pin clips allow easy loading and changing of spools
  • Steel tubing with premium powder coat finish
  • Convenient cable mobility
  • Shipped knocked down, takes up less shelf space
  • Holds 6 spools 7" diameter x 6"-10" wide

Specifications

Material: Steel
Finish: Powder Coated
Material: Steel
Finish: Powder Coated