13.5W LED Downlight, 30K, Brushed Nickel

Item #: 1301962

Cat #: S29349

UPC: 045923293498

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Brushed Nickel Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - Brushed Nickel Finish - 120V

Satco's S29349 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this sleek, round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a brushed Nickel Finish and is rated for 50,000 hours of warm white light.

Also known as: 045923293498, S29349, SATS29349

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Brushed Nickel
Lumens: 820
Wattage: 13.500
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Wattage: 13.500
Material: Aluminum
Light Technology: LED
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes