Singlemode Launch Cable 50µm ST/ST

Item #: 1301675

Cat #: SMC-9-STST

UPC: 754082102458

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Singlemode Launch Cable 50µm ST/ST

Overview

Singlemode Launch Cable 50µm ST/ST
Also known as: 754082102458, SMC-9-STST, FLUSMC9STST

Specifications

Type: 50 µm
Type: 50 µm