Singlemode Launch Cable

Item #: 1301670

Cat #: SMC-9-SCLC

UPC: 754082094357

Call for price
Company wide:
0 in stock
Documents & Guides
Singlemode Launch Cable 9µm SC/LC

Overview

Singlemode Launch Cable 9µm SC/LC
Also known as: 754082094357, SMC-9-SCLC, FLUSMC9SCLC

Specifications

Type: 9 µm
Type: 9 µm