Singlemode Launch Cable

Item #: 1301666

Cat #: SMC-9-SCFC

UPC: 754082094371

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Singlemode Launch Cable 9µm SC/FC

Overview

Singlemode Launch Cable 9µm SC/FC
Also known as: 754082094371, SMC-9-SCFC, FLUSMC9SCFC

Specifications

Type: 9 µm
Type: 9 µm