Singlemode 9 µm Launch Cord, Metal LC Connectors

Item #: 1301663

Cat #: SMC-9-LCLC

UPC: 754082118596

Call for price
Company wide:
0 in stock
Documents & Guides
Singlemode 9 µm Launch Cord, Metal LC Connectors

Overview

Singlemode 9 µm Launch Cord, Metal LC Connectors
Also known as: 754082118596, SMC-9-LCLC, FLUSMC9LCLC

Specifications

Type: 9 µm
Type: 9 µm