Multimode Launch Cable 62.5µm SC/FC

Item #: 1301661

Cat #: MMC-62-SCFC

UPC: 754082094326

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 62.5µm SC/FC

Overview

Multimode Launch Cable 62.5µm SC/FC
Also known as: 754082094326, MMC-62-SCFC, FLUMMC62SCFC

Specifications

Type: 62.5 µm
Type: 62.5 µm