Multimode Launch Cable 50µm ST/ST

Item #: 1301657

Cat #: MMC-50-STST

UPC: 754082118633

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µm ST/ST

Overview

Multimode Launch Cable 50µm ST/ST
Also known as: 754082118633, MMC-50-STST, FLUMMC50STST

Specifications

Type: 50 µm
Type: 50 µm