Multimode Launch Cable 50µm SC/FC

Item #: 1301656

Cat #: MMC-50-SCFC

UPC: 754082094289

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µm SC/FC

Overview

Multimode Launch Cable 50µm SC/FC
Also known as: 754082094289, MMC-50-SCFC, FLUMMC50SCFC

Specifications

Type: 50 µm
Type: 50 µm