Multimode Launch Cable 50µm LC/LC

Item #: 1301654

Cat #: MMC-50-LCLC

UPC: 754082118572

Call for price
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µ LC/LC

Overview

Multimode Launch Cable 50µ LC/LC
Also known as: 754082118572, MMC-50-LCLC, FLUMMC50LCLC

Specifications

Type: 50 µm
Type: 50 µm