Multimode Launch Cable 50µm FC/FC

Item #: 1301653

Cat #: MMC-50-FCFC

UPC: 754082118602

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µ FC/FC

Overview

Multimode Launch Cable 50µ FC/FC
Also known as: 754082118602, MMC-50-FCFC, FLUMMC50FCFC

Specifications

Type: 50 µm
Type: 50 µm