Test Reference Cord Kits, Set of 4

Item #: 1301572

Cat #: MRC-625EFC-SCFCKIT

UPC: 754082104162

$ 484.63 EA
Company wide:
0 in stock
Documents & Guides
Test Reference Cord Kits, Set of 4, MM 62.5µ

Overview

Test Reference Cord Kits, Set of 4, MM 62.5µ

Port Protector cords are short (1 ft / 0.3 m) cords designed to be installed in the OTDR’s port, and then attached to the appropriate test cords or Launch Fiber. The end of the cord remains plugged into the tester during testing and the fibers under test are plugged into the other end. This greatly reduces the risk of damage to the tester’s port, which can be difficult and costly to repair. If the port protector cord is damaged, it can be quickly replaced at low cost. Fluke Networks’ port protector cords feature reference grade connectors and fibers. This, plus their short length and location next to the port of the OTDR make them invisible to the OTDR and they will not negatively impact your measurements. 

Also known as: 754082104162, MRC-625EFC-SCFCKIT, FLUMRC625EFCSCFCKI

Specifications

Type: Kit, Cord
Type: Kit, Cord