150W LED Round High Bay, 40K

Item #: 1301275

Cat #: HBF150W740DLP

UPC: 706762760403

$ 249.20 EA
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 150 Watt, 120-277V, 19,500 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

LED Round High Bay, 150 Watt, 120-277V, 19,500 Lumens, Color Temperature: 4000K, 0-10V Dimming

Certain environments require a heightened level of sanitation. These areas can often include grease, oil, smoke, food particles or dust – all contributing to factors that could lead to bacteria growth and contamination. To meet strict sanitary requirements, an area may be subject to daily wash downs and special cleaning schedules. The LED NSF High Bay is the perfect solution to demanding environments. As an NSF (National Sanitation Foundation) certified product, with an IP69k rating, this luminaire is dust tight and resistant to high pressure steam wash downs. It’s smooth, stylish outer shell eliminates exposed hardware and crevices where moisture and bacteria can accumulate to cause contamination issues. It is also corrosion resistant – powder coated with a stainless steel mounting hook, making it beneficial in areas where salt or chemicals are present. As a direct replacement for HID, metal halide or fluorescent bulbs, this LED high bay represents up to a 70% reduction in energy costs. With a 50,000 hour rated life, backed by a 5 year warranty, you’re guaranteed years of excellent LED light for visual acuity, low maintenance and dramatic energy savings. 

Also known as: 706762760403, HBF150W740DLP, LTRHBF150W740DLP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Lumens: 19500
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 19500
Light Technology: LED
Wattage: 150
Shape: Round
Dimmable: Yes