PACKOUT™ Compact Low-Profile Organizer
Item #: 1301124
Cat #: 48-22-8436
UPC: 045242524211
$ 34.97 EA
Company wide:
124
in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 5 Removable Bins with Dividers (4 Small & 1 Large Bin), IP65 Rated Weather Seal, 16.38" x 9.76"
Overview
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 5 Removable Bins with Dividers (4 Small & 1 Large Bin), IP65 Rated Weather Seal, 16.38" x 9.76"
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee® PACKOUT™ low-profile compact organizer is constructed with impact resistant materials for jobsite durability and features an IP65 rated weather seal to keep out rain and jobsite debris. The interior contains 5 removable bins that feature removable bin dividers for increased storage capacity. No-travel bins seals prevent the bin’s contents from migrating between bins during transport.
Also known as: 045242524211, 48-22-8436, MIL48228436
Features & Benefits
- Part of the PACKOUT™ modular storage system
- Constructed with impact Resistant polymers
- 15 Removable bins with dividers
- Slim design for organization of small items
- IP65 Rated weather seal
- No-travel bins seal prevent small part migration between bins
- Clear top for easy identification of contents
- Includes 4 small and 1 large bin
- Heavy duty latches
Specifications
| Family / Style: | PACKOUT |
| Family / Style: | PACKOUT |