3W CA5.5 Incandescent Lamp, Clear

Item #: 1300905

Cat #: S3661

UPC: 045923036613

$ 4.53 EA
Company wide:
0 in stock
3 Watt CA5 1/2 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt

Overview

3 Watt CA5 1/2 Incandescent; Clear; 1000 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923036613, S3661, SATS3661

Specifications

Color: Clear
Shape: CA5 (Candle Angular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Wattage: 3
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: CA5 (Candle Angular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent