13.5W LED Downlight, 30K, White

Item #: 1300862

Cat #: S29331

UPC: 045923293313

Company wide:
0 in stock
Documents & Guides
Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Overview

Blink - 13.5W- 7" Surface Mount LED - 3000K- Round Shape - White Finish - 120V

Satco's S29331 13.5 watt, 7 inch flush mount LED fixture is an easy to install, low maintenance lighting solution for residential and commercial use. Illuminate kitchens, bathrooms, family rooms, and offices with this round fixture that doesn't sacrifice style for functionality. This dimmable, flush mount fixture has a white Finish, and is rated for 50,000 hours of warm white light.

Also known as: 045923293313, S29331, SATS29331

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 820
Wattage: 13.500
Color: White
Color Rendering Index (CRI): 90
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 820
Color: White
Material: Aluminum
Light Technology: LED
Volts AC: 120
Wattage: 13.500
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes