PLATT logo

Emergency Light, Thin Profile, 120/277V, 2-Lamp

Item #: 1300791
Cat #: AP2SQLED
UPC: 080083824922
$ 34.02 EA
Company wide:
152 in stock
Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup.

Overview

Emergency Light, Thin Profile, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing, Includes: 4.8V Battery Backup.
The APELSQ is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 10 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The square LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time.
Also known as: 080083824922, AP2SQLED, APRAP2SQLED

Specifications

Volts AC: 120/277
Material: Thermoplastic
Color: White
Wattage: 1.800
Light Technology: LED
Volts AC: 120/277
Color: White
Light Technology: LED
Material: Thermoplastic
Wattage: 1.800

Customer Reviews

No reviews for this product
(0)