EDGELINK 24V 22IN WHITE 19W 3000K 90+CRI ES CETLUS

Item #: 1300768

Cat #: EDGE-WW-22-WH

UPC: 714176013916

Company wide:
0 in stock
Documents & Guides
EDGELINK 24V 22IN WHITE 19W 3000K 90+CRI ES CETLUS

Overview

EDGELINK 24V 22IN WHITE 19W 3000K 90+CRI ES CETLUS
Also known as: 714176013916, EDGE-WW-22-WH, ALGEDGEWW22WH

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 22 in
Color: White
Wattage: 19
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 22 in
Wattage: 19
Volts DC: 24
Color: White
Light Technology: LED