EDGELINK 24V 34IN WHITE 24W 3000K 90+CRI ES CETLUS

Item #: 1300767

Cat #: EDGE-WW-34-WH

UPC: 714176013923

Company wide:
0 in stock
Documents & Guides
EDGELINK 24V 34IN WHITE 24W 3000K 90+CRI ES CETLUS

Overview

EDGELINK 24V 34IN WHITE 24W 3000K 90+CRI ES CETLUS
Also known as: 714176013923, EDGE-WW-34-WH, ALGEDGEWW34WH

Specifications

Wattage: 24
Length: 34 in
Color Temperature: 3000 (Warm White)
Volts DC: 24
Color: White
Light Technology: LED
Wattage: 24
Color Temperature: 3000 (Warm White)
Color: White
Length: 34 in
Volts DC: 24
Light Technology: LED