Locking Connector, 20A, 125V

Item #: 1300739

Cat #: L1420C

UPC: 851890000423

$ 41.22 EA
Company wide:
4 in stock
Documents & Guides
Locking Receptacle, 20 Amp, 125/250V, 3-Pole, 4-Wire, Black/White

Overview

Locking Receptacle, 20 Amp, 125/250V, 3-Pole, 4-Wire, Black/White
Also known as: 851890000423, L1420C, RTCL1420C

Specifications

Type: Grounding, Connector
Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: L14-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L14-20R
Volts AC: 120
Amps: 20