4' 12W T8 LED Lamp, 50K

Item #: 1300615

Cat #: RPT-B-TOTALTUBE-T8-G3-4FT-850-A

UPC: 844006010041

$ 10.36 EA
Company wide:
1 in stock
Documents & Guides
LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, With Ballast, LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 5000K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-850-A: AKA; RP-T8-4F-50-01004

Overview

LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, With Ballast, LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 5000K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-850-A: AKA; RP-T8-4F-50-01004
Also known as: 844006010041, RPT-B-TOTALTUBE-T8-G3-4FT-850-A, LGDRPT84F5001004

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1860
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Material: Nano Plastic
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Lumens: 1860
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)