Slim Industrial LED with Lens, 2'

Item #: 1300511

Cat #: ILH218LL

UPC: 765364930423

$ 402.48 EA
Company wide:
0 in stock
Documents & Guides
Slim Industrial LED with Lens, 2', 18870 Lumens, 145 Watts, 80 CRI, 4500K

Overview

Slim Industrial LED with Lens, 2', 18870 Lumens, 145 Watts, 80 CRI, 4500K

With quick paybacks and efficiencies of up to 158 lumens per watt, the BayLighter LED series is the best value high bay when upgrading from metal halide or fluorescent fixtures. Available in 8 lumen packages that produce a brighter and whiter light output and a smoother light pattern.

Also known as: 765364930423, ILH218LL, ATAILH218LL

Specifications

Wattage: 145
Length: 24 in , 2 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Width: 19.25 in
Volts AC Range: 120 - 277
Wattage: 145
Color Temperature: 4500 (Cool White)
Dimmable: Yes
Volts AC Range: 120 - 277
Length: 24 in , 2 ft
Light Technology: LED
Width: 19.25 in