Bower Wheel, 6-1/8" x 2", Includes Compression Ring/Nut

Item #: 1300487

Cat #: NT5901A000

UPC: 026715561919

Call for price
Company wide:
0 in stock
Documents & Guides
Bower Wheel, 6-1/8 Inch x 2 Inch, Includes Compression Ring/Nut

Overview

Bower Wheel, 6-1/8 Inch x 2 Inch, Includes Compression Ring/Nut
Also known as: 026715561919, NT5901A000, NUTNT5901A000

Specifications

Diameter: 4 in
Material: Zinc Die Cast
Diameter: 4 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)