Shielded Power Cable, 15kV, 350 MCM

Item #: 1300307

Cat #: MVE335001

UPC:

Company wide:
0 in stock
Documents & Guides
Shielded Power Cable, 15kV, 350 MCM, 1 Copper Conductor, EPR Insulation - PVC Jacket, MV-105-133% Insulation Level

Overview

Shielded Power Cable, 15kV, 350 MCM, 1 Copper Conductor, EPR Insulation - PVC Jacket, MV-105-133% Insulation Level

UL Listed as Type MV-105 for use in accordance with the NEC

Also known as: MVE335001, OMNMVE335001

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Conductors: 1
Gauge: 350 kcmil
Volts AC: 15kV
Color: Black
Gauge: 350 kcmil
Material: Copper
Conductors: 1