OMC M704ST-04 4G 1C STR TYPE XHHW-2

Item #: 1300270

Cat #: M704ST-04

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M704ST-04 4G 1C STR TYPE XHHW-2 GREEN

Overview

OMC M704ST-04 4G 1C STR TYPE XHHW-2 GREEN

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M704ST-04, OMNM704ST04

Specifications

Color: Green
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Volts AC: 600
Jacket: XLPE