3" Diamond Tile Blade

Item #: 1300186

Cat #: 49-94-3010

UPC: 045242526239

$ 12.99 EA
Company wide:
6 in stock
Documents & Guides
3" Diamond Tile Blade

Overview

3" Diamond Tile Blade

The Milwaukee 49-94-3010 is a 3 in. Diamond tile blade intended to cut ceramic or porcelain tiles, either wet or dry, when partnered with the M12 fuel 3 in. Compact cut off tool (2522). The 3 in. blade diameter makes it easy for the user to maneuver the blade to make notch and rounded cuts to fit tiles as required.

Also known as: 045242526239, 49-94-3010, MIL49943010

Features & Benefits

  • Ideal for cutting a variety of wall and floor tile
  • Can be used to dry or wet cut
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
  • Includes (1) diamond tile blade
  • 3/8 in. Arbor hole size
  • Maximum 20,000 RPM

Specifications

Diameter: 3 in
Diameter: 3 in