M12 FUEL™ 3" Compact Cut Off Tool

Item #: 1300148

Cat #: 2522-20

UPC: 045242519958

$ 99.00 EA
Company wide:
8 in stock
Documents & Guides
M12 FUEL™ 3" Compact Cut Off Tool

Overview

M12 FUEL™ 3" Compact Cut Off Tool

The M12 FUEL™ 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATE™ brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light.

Also known as: 045242519958, 2522-20, MIL252220, The fixer

Features & Benefits

  • 20,000 RPM for fast and accurate cutting performance
  • Reversible blade rotation for ultimate cutting control
  • Part of the M12 system, featuring over 80+ tools
  • POWERSTATE™ Brushless motor delivers maximum power and long motor life
  • REDLINK Plus™ intelligence provides optimized performance and overload protection
  • Tool free guard adjustment for convenience and ease of use
  • Includes accessory guard and shoe with vacuum port for dust mitigation and cut depth adjustment
  • Includes (1) metal cut off wheel, (1) Carbide abrasive blade, and (1) diamond tile blade
  • Compatible with common 3 in. cut off wheels with 3/8 in. arbor

Specifications

Height: 3.150 in
Width: 4.720 in
Height: 3.150 in
Width: 4.720 in