3/4 in Loadcenter Acce, Plug-On Neutral Surface Cover For Loadcenter X9

Item #: 1300081

Cat #: CHPX9BS

UPC: 786689162245

$ 213.71 EA
Company wide:
10 in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Surface Cover For 150A Or Greater Main Breaker Loadcenter Box Size X9, Surface, Flush Mount, Sandalwood Color, NEMA 1

Overview

Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Surface Cover For 150A Or Greater Main Breaker Loadcenter Box Size X9, Surface, Flush Mount, Sandalwood Color, NEMA 1

Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Surface Cover For 150A Or Greater Main Breaker Loadcenter Box Size X9, Surface, Flush Mount, Sandalwood Color, NEMA 1 

Also known as: 786689162245, CHPX9BS, CUTCHPX9BS

Specifications

Type: Main Breaker
Family / Style: CH
Length: 1 in
Width: 14.300 in
Height: 45 in
Type: Main Breaker
Length: 1 in
Height: 45 in
Family / Style: CH
Width: 14.300 in