Plug-On Neutral Flush Cover for Greater Main Breaker Loadcenter X9

Item #: 1300080

Cat #: CHPX9BF

UPC: 786689162238

$ 213.71 EA
Company wide:
8 in stock
Documents & Guides
Eaton CH Plug-On Neutral Flush Cover for 150A or Greater Main Breaker Loadcenter Box Size X9, NEMA 1

Overview

Eaton CH Plug-On Neutral Flush Cover for 150A or Greater Main Breaker Loadcenter Box Size X9, NEMA 1

Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Main Breaker Loadcenter Box Size X9, NEMA 1 

Also known as: 786689162238, CHPX9BF, CUTCHPX9BF

Specifications

Type: Main Breaker
Mounting: Flush
Family / Style: CH
Height: 2 in
IP/NEMA Rating: NEMA 1
Width: 15.300 in
Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Flush
Height: 2 in
Width: 15.300 in