Cover, Flush, Load Center, Plug On Neutral, X7 Size, 150A

Item #: 1300078

Cat #: CHPX7NF

UPC: 786689162467

$ 116.56 EA
Company wide:
4 in stock
Documents & Guides
Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Convertible Loadcenter, X7

Overview

Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater Convertible Loadcenter, X7
Also known as: 786689162467, CHPX7NF, CUTCHPX7NF

Specifications

Mounting: Flush
Family / Style: CH
Height: 38 in
Width: 15.300 in
Mounting: Flush
Height: 38 in
Family / Style: CH
Width: 15.300 in