1
more

Plug-On Neutral Surface Cover for 150A or <, X6
Item #: 1300075
Cat #: CHPX6NS
UPC: 786689162436
$ 61.85 EA
Company wide:
5
in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X6
Overview
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X6
Also known as: 786689162436, CHPX6NS, CUTCHPX6NS
Specifications
| Family / Style: | CH |
| Length: | 1 in |
| Height: | 34.200 in |
| Width: | 14.300 in |
| Family / Style: | CH |
| Height: | 34.200 in |
| Length: | 1 in |
| Width: | 14.300 in |