Neutral Flush Cover for 150A Loadcenter, X6

Item #: 1300074

Cat #: CHPX6NF

UPC: 786689162429

$ 63.40 EA
Company wide:
4 in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, neutral flush cover for 150A or greaterconvertible loadcenter, X6

Overview

Eaton CH 3/4 in Loadcenter Accessories, neutral flush cover for 150A or greaterconvertible loadcenter, X6
Also known as: 786689162429, CHPX6NF, CUTCHPX6NF

Specifications

Mounting: Flush
Family / Style: CH
Height: 35 in
Width: 15.300 in
Mounting: Flush
Height: 35 in
Family / Style: CH
Width: 15.300 in