Plug-On Neutral Surface Cover For Loadcenter X6

Item #: 1300073

Cat #: CHPX6LS

UPC: 786689162474

$ 106.14 EA
Company wide:
15 in stock
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X6

Overview

Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X6

Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X6 

Also known as: 786689162474, CHPX6LS, CUTCHPX6LS

Specifications

Family / Style: CH
Mounting: Surface
Height: 34.200 in
Width: 14.300 in
Family / Style: CH
Height: 34.200 in
Mounting: Surface
Width: 14.300 in