Plug-On Neutral Flush Cover For Loadcenter X6

Item #: 1300072

Cat #: CHPX6LF

UPC: 786689162412

$ 106.14 EA
Company wide:
40 in stock
Documents & Guides
Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater MLO Loadcenter, X6

Overview

Eaton CH Plug-On Neutral Flush Cover For 150A Or Greater MLO Loadcenter, X6

CH plug-on neutral flush cover for 150A or greater MLO loadcenter, X6

Also known as: 786689162412, CHPX6LF, CUTCHPX6LF

Specifications

Mounting: Flush
Family / Style: CH
Height: 35 in
Width: 15.300 in
Mounting: Flush
Height: 35 in
Family / Style: CH
Width: 15.300 in