CH Cover, NEMA 1, Box Size X6, Flush Mount

Item #: 1300069

Cat #: CHPX6BF

UPC: 786689162399

$ 63.40 EA
Company wide:
101 in stock
Documents & Guides
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X6.

Overview

CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X6.

CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X6.

Also known as: 786689162399, CHPX6BF, CUTCHPX6BF

Specifications

Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Height: 35 in
Width: 15.300 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 15.300 in
Family / Style: CH
Height: 35 in