Plug-On Neutral Surface Cover For Loadcenter X5

Item #: 1300068

Cat #: CHPX5LS

UPC: 786689162382

$ 97.84 EA
Company wide:
14 in stock
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5

Overview

Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5

Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5 

Also known as: 786689162382, CHPX5LS, CUTCHPX5LS

Specifications

Family / Style: CH
Mounting: Surface
Height: 29.130 in
Width: 14.300 in
Family / Style: CH
Height: 29.130 in
Mounting: Surface
Width: 14.300 in