3/4 in Loadcenter Acce, Neutral Flush Cover X5

Item #: 1300067

Cat #: CHPX5LF

UPC: 786689162375

$ 100.52 EA
Company wide:
41 in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For 150A Or Greater MLO Loadcenter, X5

Overview

Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For 150A Or Greater MLO Loadcenter, X5

Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For 150A Or Greater MLO Loadcenter, X5 

Also known as: 786689162375, CHPX5LF, CUTCHPX5LF

Specifications

Mounting: Flush
Family / Style: CH
Height: 30.200 in
Width: 15.300 in
Mounting: Flush
Height: 30.200 in
Family / Style: CH
Width: 15.300 in