Plug-On Neutral Surface Cover For Loadcenters X5, 29.13" Height, 14.30" Width

Item #: 1300066

Cat #: CHPX5AS

UPC: 786689162344

$ 97.84 EA
Company wide:
12 in stock
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5, 29.13 Inch Height, 14.30 Inch Width

Overview

Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5, 29.13 Inch Height, 14.30 Inch Width

Eaton CH Plug-On Neutral Surface Cover For Loadcenters 125A And Below, X5 

Also known as: 786689162344, CHPX5AS, CUTCHPX5AS

Specifications

Family / Style: CH
Mounting: Surface
Height: 29.130 in
Width: 14.300 in
Family / Style: CH
Height: 29.130 in
Mounting: Surface
Width: 14.300 in