3/4 in Loadcenter Acce, Neutral Flush Cover For Loadcenters X5

Item #: 1300065

Cat #: CHPX5AF

UPC: 786689162337

$ 100.52 EA
Company wide:
9 in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5

Overview

Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5

Eaton CH 3/4 in Loadcenter Accessories, Neutral Flush Cover For Loadcenters 125A and below, X5 

Also known as: 786689162337, CHPX5AF, CUTCHPX5AF

Specifications

Mounting: Flush
Family / Style: CH
Height: 30.200 in
Width: 15.300 in
Mounting: Flush
Height: 30.200 in
Family / Style: CH
Width: 15.300 in