3/4 in Loadcenter Acce, Plug-On Neutral Flush Cover For Loadcenters X2

Item #: 1300063

Cat #: CHPX2AF

UPC: 786689162313

$ 55.54 EA
Company wide:
183 in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Flush Cover For Loadcenters 125A And Below, X2, Sandlewood, NEMA 1

Overview

Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Flush Cover For Loadcenters 125A And Below, X2, Sandlewood, NEMA 1

Eaton CH 3/4 in Loadcenter Accessories, CH Plug-On Neutral Flush Cover For Loadcenters 125A And Below, X2, Sandlewood, NEMA 1 

Also known as: 786689162313, CHPX2AF, CUTCHPX2AF

Specifications

Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Height: 22 in
Width: 15.300 in
Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 15.300 in
Family / Style: CH
Height: 22 in