1
more

3/4 in Loadcenter, 125A And Below X1, Surface Mount
Item #: 1300062
Cat #: CHPX1AS
UPC: 786689162306
$ 95.36 EA
Company wide:
22
in stock
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount
Overview
Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount
Eaton CH 3/4 in Loadcenter Accessories, 125A And Below, X1, Surface Mount
Also known as: 786689162306, CHPX1AS, CUTCHPX1AS
Specifications
| Family / Style: | CH |
| Mounting: | Surface |
| Height: | 18.780 in |
| Width: | 14.300 in |
| Family / Style: | CH |
| Height: | 18.780 in |
| Mounting: | Surface |
| Width: | 14.300 in |