Cover, Type CH, NEMA 1, Box Size X0, Flush

Item #: 1300059

Cat #: CHPX0AF

UPC: 786689162269

$ 95.36 EA
Company wide:
73 in stock
Documents & Guides
CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.

Overview

CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.

CH Loadcenter Cover, Flush Mount, NEMA 1, Indoor, Box Size X0.

Also known as: 786689162269, CHPX0AF, CUTCHPX0AF

Specifications

Family / Style: CH
Type: Cover, Load Center
Length: 1 in
Width: 15.300 in
Height: 17.750 in
Family / Style: CH
Length: 1 in
Height: 17.750 in
Type: Cover, Load Center
Width: 15.300 in