High Temperature High Bay Retro

Item #: 1300040

Cat #: RP-HTHB-21L-50K

UPC: 844006011246

Company wide:
0 in stock
Documents & Guides
LED High Temperature High Bay Retrofit, 150W, Base: EX39, Lumens: 22,500, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 22.6", Width: 10.2". 176°F ambient rating, suitable for foundries, steel mills, smelters and other demanding applications. IP67 rated for high resistance to dust and liquids. See Catalog Page .pdf for Hanger ring, pendant or junction box mounting options.

Overview

LED High Temperature High Bay Retrofit, 150W, Base: EX39, Lumens: 22,500, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 22.6", Width: 10.2". 176°F ambient rating, suitable for foundries, steel mills, smelters and other demanding applications. IP67 rated for high resistance to dust and liquids. See Catalog Page .pdf for Hanger ring, pendant or junction box mounting options.

LED High Temperature High Bay Retrofit, 150W, Base: EX39, Lumens: 22,500, Color Temperature: 5000K, Replaces Up To 400W HID, Length: 22.6", Width: 10.2". 176°F ambient rating, suitable for foundries, steel mills, smelters and other demanding applications. IP67 rated for high resistance to dust and liquids. See Catalog Page .pdf for Hanger ring, pendant or junction box mounting options.

Also known as: 844006011246, RP-HTHB-21L-50K, LGDRPHTHB21L50K

Specifications

Color Rendering Index (CRI): 70
Volts AC: 120, 277
Lumens: 22500
Wattage: 150
Material: Plastic
Color Rendering Index (CRI): 70
Lumens: 22500
Material: Plastic
Volts AC: 120, 277
Wattage: 150