CR123C, GE, Overload Heater

Item #: 1298797

Cat #: CR123H224A

UPC: 783166309711

$ 16.96 EA
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Heaters. Heater. 224A9711

Overview

NEMA power devices. Heaters. Heater. 224A9711
Also known as: 783166309711, CR123H224A, ABBCR123H224A

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps: 1.950
Type: Heater Element
Material: Steel
Amps: 1.950
Mounting: Relay
Family / Style: CR123