11.5W A19 LED Lamp, 50K

Item #: 1298792

Cat #: S28770

UPC: 045923287701

Company wide:
0 in stock
Documents & Guides
11.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120V; 4-pack

Overview

11.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120V; 4-pack
Also known as: 045923287701, S28770, SATS28770

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 11.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11.500
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 1100
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°