Heavy Duty SDS Max, 29lb Demolition Hammer

Item #: 1298761
Cat #: D25951K
UPC: 885911549523
$ 1,179.48 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty SDS Max, 29lb Demolition Hammer

Overview

Heavy Duty SDS Max, 29lb Demolition Hammer
Our 29 lbs. SDS MAX demolition hammer boasts a hard-hitting German-engineered mechanism. It delivers constant speed so it maintains impacts under load, even in the hardest concrete. Plus, with the shocks active vibration control® technology, it reduces vibrations the user feels for longer work intervals with less fatigue.
Also known as: 885911549523, D25951K, DEWD25951K

Specifications

Type: Hammer Drill, Demolition
Type: Hammer Drill, Demolition

Customer Reviews

No reviews for this product
(0)