Load Center, Main Lug, 125A, 120/240V, 1P, 12/24

Item #: 1298749

Cat #: BRP12L125R

UPC: 786689059156

$ 181.55 EA
Company wide:
285 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.4", W: 15.4", D: 5.58"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.4", W: 15.4", D: 5.58"

Eaton BR PON Loadcenter Catalog#:BRP12L125R BR plug-on neutral loadcenter, 125A, MLO, 12 spaces, NEMA 3R

Also known as: 786689059156, BRP12L125R, CUTBRP12L125R

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
Length: 18.400 in
Width: 15.400 in
Depth: 5.580 in
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Family / Style: BR
Width: 15.400 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Length: 18.400 in
Depth: 5.580 in